Shop All Dial Indicators
Mitutoyo
Univ Dial Test Ind
Mfr # 513-302-10E
Zoro # G0582027
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005"
- Range 0.03"
- Features Universal Application to all Directions (Not Only the Direction of the Measuring Point, but also the Direction of Measurement itself Can be Adjusted 360 Degrees without Moving the Indicator)
- Accuracy +/-0.0005"
- Includes Indicator; Mfr. No. 102825 Carbide Contact Point 0.079" Dia.; Mfr. No. 102037 Spanner; Knurled Clamp Ring; Mfr. No. 902805 3/8" Dia. Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-302-10E
- Zoro # G0582027
- Country of Origin Japan
- Category Dial Indicators
Details
Graduations | 0.0005" |
Range | 0.03" |
Features | Universal Application to all Directions (Not Only the Direction of the Measuring Point, but also the Direction of Measurement itself Can be Adjusted 360 Degrees without Moving the Indicator) |
Accuracy | +/-0.0005" |
Includes | Indicator; Mfr. No. 102825 Carbide Contact Point 0.079" Dia.; Mfr. No. 102037 Spanner; Knurled Clamp Ring; Mfr. No. 902805 3/8" Dia. Stem |
Contact Point Style | Carbide |
Bearing Type | Jeweled |
Series | 513 |
Dial Reading | 0-15-0 |
Item | Dial Test Indicator |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1.15mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ9)
- IRWIN Insert Bit, 6" L Overall Bit, PK5 (IWAF26TX27B5)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-094250B)
- MASON Machine Leveling Mount, 250 Lb Max Cap (2LVN5)
- MITUTOYO Dial Indicator, Fb, .0001-.25" (2356AB-10)
- MITUTOYO Dial Test Indicator Ti-111H (513-401-10H)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.040 In (513-518-10E)
- MITUTOYO Tension Gage, Dial, Ind Hand, 6-50Gf (546-135)
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In (513-443-10A)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- Mitutoyo Dial Indicators