Shop All Precision Measuring Accessories
Mitutoyo
U-Wave Connecting Cable C for 5RCE9
Mfr # 02AZD790C
Zoro # G0939626
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 02AZD730G
- Length (In.) 6
- Compatible Transmitter Model Number 02AZD730G
- Communication Range 60 ft
- Brand and Series Mitutoyo U-Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 02AZD790C
- Zoro # G0939626
- UPC # 603908508298
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 6 |
Details
Item | U-Wave Connecting Cable C |
For Use With | 02AZD730G |
Compatible Transmitter Model Number | 02AZD730G |
Communication Range | 60 ft |
Brand and Series | Mitutoyo U-Wave |
Number of Channels | 2 |
Transmission Protocol | Zigbee 2.4 GHz Band |
Compatible Output Devices | Mfr. No. 02AZD730D |
Number of Pieces | 1 |
Description
U-Wave Connecting Cable C, Brand and Series Mitutoyo U-Wave, Communication Range 60 ft, Compatible Transmitter Model Number 02AZD730G, For Use With 02AZD730G, Number of Channels 2, Transmission Protocol Zigbee 2.4 GHz Band, Number of Pieces 1, Compatible Output Devices Mfr. No. 02AZD730D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad (49-25-2001)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-7/32 in. L (39CE97)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD13222)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO Bsg, 25X (215-153-10)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Precision Riser Block, 6" (515-116)
- MITUTOYO Support Foot Set (12AAA216)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- Mitutoyo Precision Measuring Accessories