Shop All Precision Measuring Accessories
Mitutoyo
U-Wave Connecting Cable B for 5RCE9
Mfr # 02AZD790B
Zoro # G3149422
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6
- For Use With 02AZD730G
- Compatible Transmitter Model Number 02AZD730G
- Communication Range 60 ft
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 02AZD790B
- Zoro # G3149422
- UPC # 603908508281
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 6 |
Details
Item | U-Wave Connecting Cable B |
For Use With | 02AZD730G |
Compatible Transmitter Model Number | 02AZD730G |
Communication Range | 60 ft |
Number of Pieces | 1 |
Transmission Protocol | Zigbee 2.4 GHz Band |
Compatible Output Devices | Mfr. No. 02AZD730D |
Brand and Series | Mitutoyo U-Wave |
Number of Channels | 2 |
Description
If you have a 5RCE9 from Mitutoyo, this U-Wave Connecting Cable B is the perfect accessory. It enables communication between your tool and a compatible device. This cable has a transmission protocol of Zigbee 2.4 GHz band. The length of the cable is 6 in., and it comes with a compatible transmitter model number of 02AZD730G. There are two channels on this cable for communication purposes. If you own a 5RCE9 from Mitutoyo, then this U-Wave Connecting Cable B will be an invaluable addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive 12-point short socket 1/2" (5416)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/64 (53008)
- BOSCH Tap, No. 43 Drill Bit Combo 4-40 (BDT440)
- EXCEL BLADES Mini Micro Blade Replacement Hobby Mitey Knife Blade, 5pcs., 12pk. (20096)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO Parts 167-158 18" (167-158)
- MITUTOYO Precision Riser Block, 6" (515-116)
- MITUTOYO Durometer, O-Ring Fixture (64AAA963)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- INSIZE Scriber (7150-SC3)
- Mitutoyo Precision Measuring Tools