Shop All Micrometers
Mitutoyo
Tube Micrometer, Ratchet Thimble
Mfr # 395-363-30
Zoro # G0581170
original price:
$523.03
2% off
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25.4mm
- Operation Digital
- Features IP65 Water/Dust Protection, Designed to Measure The Wall Thickness of Various Tubing, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) Fitted Plastic Case, (1) SPC Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 395-363-30
- Zoro # G0581170
- UPC # 603908599005
- Country of Origin Japan
- Category Micrometers
Dimensions
Spindle Size | 0.250 in |
Anvil Size | 0.272 in |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Spindle Diameter | 18 mm |
Description
When you need to measure the smallest of objects, the Mitutoyo 395-363-30 Tube Micrometer is the tool for you. Its ratchet thimble allows you to take measurements easily and quickly. The tube micrometer has a flat spindle with a digital readout. It has an accuracy of +/-0.00015 in., along with a resolution of 0.00005"/0.001mm respectively. You can also use this micrometer as a depth gauge by setting it up on its side. With its SPC output, it allows you to share your measurements via computer or printer wirelessly. The Mitutoyo Tube Micrometer is an accurate and reliable tool that will make your work easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48910)
- OTC Jaw Puller, 17-1/2 tons, 2 Jaws, 18-3/4 in. (1044)
- MITUTOYO Mechanical Blade Micrometer, 1 to 2 in (122-126-10)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO Digit Crimp Ht Mic 0 to 25mm (142-402)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-208)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- MITUTOYO Digital Micrometer, Tube, 0 to 1", SPC (395-364-30)
- BNS Intrimik Inside Micrometer, Style A Inch Reading, Analog Indication (599-281-40)
- Mitutoyo Precision Gauges & Accessories