Shop All Micrometers
Mitutoyo
Tube Micrometer 1 to 2"
Mfr # 115-242
Zoro # G0583479
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Features Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing
- Includes (1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Spherical
- Anvil Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 115-242
- Zoro # G0583479
- Country of Origin Japan
- Category Micrometers
Details
Item | Tube Micrometer |
Resolution | 0.001" |
Range | 1 to 2" |
Features | Inch/mm Conversion, IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing |
Includes | (1) Battery (SR44), (1) Digit Counter, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Spherical |
Anvil | Spherical |
Thimble | Ratchet |
Description
Tube Micrometer 1-2In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Magnetic Head 17.5mm Magnet 1/4 Sq. Drive (2120)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench-1000V (86 06 250 SBA)
- MITUTOYO Tube Micrometer 2 to 3" (115-243)
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- MITUTOYO 50 to 1000/.01mm Inside Micrometer w/ Extension Rod (137-204)
- MITUTOYO Laser Scan Micrometer, Plain Thimble, 0 to 100, 0 to 1000,1926 x 1080, 1280 x 720 (544-116-1A)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- FOWLER Fowler 54-225-456-0 IP54 0-6" / 150MM Electronic Depth Micrometer (54-225-456-0)
- Mitutoyo Micrometers