Shop All Digital Microscopes
Mitutoyo
Tool Makers Microscope, 3W Measuring
Mfr # 176-821A
Zoro # G0582010
product price: $8,253.99
/ea
Free Shipping & Returns
$8,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features Angle Measurement is Performed Easily by Turning the Angle Scale Disc to Align the Cross-Hair Reticle with the Workpiece Image, Illumination Intensity Can Be Adjusted, Vernier Scale Mounted Outside the Eyepiece Enables Simple Angle Measurement
- Microscope Type Stereo
- Light Source LED
- Stand Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 176-821A
- Zoro # G0582010
- UPC # 603908600367
- Country of Origin Japan
- Category Digital Microscopes
Dimensions
Overall Height | 15 3/8 in |
Overall Width | 19 3/8 in |
Base Dimensions | 13.5 in x 8.3 in |
Overall Depth | 17 5/8 in |
Stage Depth | 102 mm |
Stage Width | 51 mm |
Details
Item | Toolmaker Microscope |
Eyepiece Type | Monocular |
Features | Angle Measurement is Performed Easily by Turning the Angle Scale Disc to Align the Cross-Hair Reticle with the Workpiece Image, Illumination Intensity Can Be Adjusted, Vernier Scale Mounted Outside the Eyepiece Enables Simple Angle Measurement |
Microscope Type | Stereo |
Light Source | LED |
Stand Type | Standard |
Optical Magnification | 20X to 200X |
Maximum Magnification Capability | 200X |
Includes | 2X Lens |
Eyepiece Protractor | No |
Working Distance | 107 mm |
Product Type | Microscope |
Optical Magnification - Minimum | 20X |
Optical Magnification - Maximum | 200X |
Weight | 33 lb |
Adjustable Stage | No |
Description
Toolmaker Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View Not Applicable, Optical Magnification 20X to 200X, Maximum Magnification Capability 200X, Base Dimensions 13.5 in x 8.3 in, Working Distance 107 mm, Eyepiece Protractor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, Pressure Seal (008846)
- QUINCY LAB Shelf Supports for Models 20, 30, 40, PR (101-3001)
- AMSCOPE Microscope Stage Calibration Slide for USB Camera 0.01mm Stage Micrometer (MR095)
- LOVIBOND Hardness Buffer (R-5004-2)
- MITUTOYO Makers Microscope, 52x152mm Table Size (176-818A)
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Blue, PK72 (HS9913)
- CELESTRON ACQUISITION, LLC Celestron Deluxe Handheld Digital Microscope (44302-C)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- VIVIDIA Digital Microscope, 300x, 12M, 1080P, 5", Measurement DVR & Polarizer (HM 058)
- VIVIDIA Digital Microscope, 500x, Manual Focus, iOS Android Windows and Mac (UM 520)
- Mitutoyo Digital Microscopes