Shop All Micrometers
Mitutoyo
Tmc, 3"Mx
Mfr # 326-353-30
Zoro # G7772751
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Digital
- Features IP65 Water/Dust Protection, Interchangeable Anvils are Available, Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 326-353-30
- Zoro # G7772751
- UPC # 603908597353
- Country of Origin Japan
- Category Micrometers
Details
Item | Screw Thread Micrometer |
Resolution | 0.00005"/0.001mm |
Range | 2 to 3"/50.8 to 76.2mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Interchangeable Anvils are Available, Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Conical |
Anvil | V-Shaped |
Thimble | Ratchet |
IP Rating | Not Rated |
Description
Tmc,3 In.Mx, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 100PC Magnetic Screwdriver Set with Bag (75-HT2006)
- DRILLCO 4-40, COMBINED TAP & DRILL - 2050 (205A004C)
- RIDGID Dies, 141 Npt Hs Ci (38125)
- WESTWARD #24 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL94)
- MITUTOYO Can Seam (147-202)
- MITUTOYO 24 to 30/.001" Outside Mic I/A (104-203)
- MITUTOYO Tube Micrometer, Ratchet Thimble (395-363-30)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- MITUTOYO Digital Micrometer, 1 to 2", Friction (193-212)
- MITUTOYO Micrometer, Digimatic, Disc, 25-50mm, IP65 (323-251)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- Mitutoyo Precision Gauges & Accessories