Shop All Micrometers
Mitutoyo
Tmc, 25Mx
Mfr # 326-251-30
Zoro # G7772803
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features IP65 Water/Dust Protection, Interchangeable Anvils are Available, Ratchet Stop for Constant Force, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 326-251-30
- Zoro # G7772803
- UPC # 603908611172
- Country of Origin Japan
- Category Micrometers
Details
Item | Screw Thread Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Interchangeable Anvils are Available, Ratchet Stop for Constant Force, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Conical |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Tmc,25Mx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Evolution 12 Ft. Self-Lock Tape Measure (L4812HV)
- MASTERCOOL Die Set, 71300, 3/16" (71097-13)
- HALDER SUPERCRAFT Dead Blow Hammer, 11 oz., 11-31/32" (3366.025)
- MILWAUKEE TOOL 10' Service Cord (22-64-1832)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- MITUTOYO Digital Micrometer, 0 to 1", SPC (395-351-30)
- MITUTOYO Micrometer, Head (150-191)
- MITUTOYO Depth Micrometer, 0 to 6" (129-132)
- MITUTOYO Electronic Digital Micrometer, 1" (293-180-30)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- Mitutoyo Precision Measuring Tools