Shop All Precision Measuring Accessories
Mitutoyo
Tip Thread Set, W1-W10 10 pcs. 126-810
Mfr # 126-810
Zoro # G7800289
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4
- Color Blue
- Special Features Whitworth Screw (55 degree threads)
- Height (In.) 1
- Length (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 126-810
- Zoro # G7800289
- UPC # 603908030195
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 4 |
Height (In.) | 1 |
Length (In.) | 5 |
Details
Item | TIP THREAD SET W1-W10 10PCS/SET |
Color | Blue |
Special Features | Whitworth Screw (55 degree threads) |
Description
Tip Thread Set,W1-W10 10 pcs. 126-810
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 72in L (EA75072)
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- PALADIN TOOLS Stripper 30-20 Awg Pp Retail Card (PA1118)
- DYNAMIC Tools 12" Tin Snips (D055033)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO USB-ITN-E (06AFM380F)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- STM 3 Cast Iron VBlock (370561)
- Mitutoyo Precision Measuring Tools