Shop All Precision Measuring Accessories
Mitutoyo
Tip, 1.0
Mfr # 124-802
Zoro # G7801978
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features balls are carbide
- Length (In.) 2
- Color Blue
- Height (In.) 1
- Width (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 124-802
- Zoro # G7801978
- UPC # 603908028246
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2 |
Height (In.) | 1 |
Width (In.) | 1.5 |
Overall Length | 2 |
Overall Height | 1 |
Overall Width | 1.5 |
Details
Item | TIP/1.0 |
Special Features | balls are carbide |
Color | Blue |
Weight | 0.5 |
Standards | 1mm diam |
Description
Tip,1.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Compass, Safe-T (LER45761)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- GEARWRENCH 12mm 12 Point Stubby Combination Wrench (81636)
- SCIPIO Outlaw Ball Bearing Pocket Knife (FRP0037ZW)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Mill Pkg, Abs Scales, 14" X 30", Dro (64PKA060B)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO USB-ITN-E (06AFM380F)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- Mitutoyo Precision Measuring Tools