Shop All Precision Measuring Accessories
Mitutoyo
Thrust Stem Set for Lgd-110L
Mfr # 02ADB680
Zoro # G7800237
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Linear Gage
- Height (In.) 1.5
- Length (In.) 5.5
- Special Features Thrust stem set
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 02ADB680
- Zoro # G7800237
- UPC # 603908356028
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1.5 |
Length (In.) | 5.5 |
Width (In.) | 2 |
Details
Item | THRUST STEM SET |
For Use With | Linear Gage |
Special Features | Thrust stem set |
Color | Silver |
Description
Thrust Stem Set for Lgd-110L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (432183)
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- RECOIL Insert Extraction Tool (5WY48)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Test Block, 90-92 Hr15T (64HAA293)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- AMPG Transfer Screw Set, 6-32 (ZTP632)
- Mitutoyo Precision Measuring Tools