Shop All Micrometers
Mitutoyo
Thread Pitch, 2-3mm
Mfr # 125-104
Zoro # G7764239
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads
- Includes (1) Fitted Plastic Case
- Spindle Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 125-104
- Zoro # G7764239
- UPC # 603908341666
- Country of Origin Japan
- Category Micrometers
Details
Item | Screw Thread Micrometers |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads |
Includes | (1) Fitted Plastic Case |
Spindle | Conical |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Thread Pitch,2-3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2 X 21 SDS-MAX Masonry Drill (174F13221)
- CHICAGO-LATROBE Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49234)
- PROSKIT ESD Safe Tweezers, Round Tip (900-265)
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Large Tool Box Black/Yellow (DWST08300)
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" (422-370-30)
- MITUTOYO 11 to 12/.001" O. Mic R (103-188)
- MITUTOYO 50 to 1000/.01mm Inside Micrometer w/ Extension Rod (137-204)
- MITUTOYO Electronic Micrometer, 0 to 1", Ratchet (293-831-30)
- MITUTOYO 600 to 700/0.01mm Outside Mike I/A (104-145A)
- MITUTOYO Tube Micrometer 2 to 3" (115-243)
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- Mitutoyo Precision Gauges & Accessories