Shop All Micrometers
Mitutoyo
Thread Pitch 1 to 1.75mm
Mfr # 125-103
Zoro # G0969300
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01mm
- Range 0 to 25mm
- Features Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads
- Includes (1) Fitted Plastic Case
- Spindle Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 125-103
- Zoro # G0969300
- Country of Origin Japan
- Category Micrometers
Details
Item | Screw Thread Micrometers |
Resolution | 0.01mm |
Range | 0 to 25mm |
Features | Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads |
Includes | (1) Fitted Plastic Case |
Spindle | Conical |
Anvil | V-Shaped |
Thimble | Ratchet |
Description
Thread Pitch 1-1.75Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Backup Pad, 4 In., Resin (S-4BP)
- OSG Spiral Point Tap, Plug 3 Flutes (16722)
- MILWAUKEE TOOL Quik-Lok 18 in., Hex Extension 3/8 in. (48-28-2030)
- MILWAUKEE TOOL 4" 8 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5850)
- MITUTOYO Micrometer, Outside, 50-150mm (104-161A)
- MITUTOYO Inside Micrometer, 2 to 12" (141-233)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- MITUTOYO 1 to 2/.001" Screw Thread Mic (126-138)
- MITUTOYO Digital Micrometer, 2 to 3In, 0.00005, Ratchet (293-332-30)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-201)
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- Mitutoyo Precision Measuring Tools