Shop All Micrometers
Mitutoyo
Thimble Micrometer, Ratchet, Spc 100mm
Mfr # 293-237-30
Zoro # G7771878
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 75 to 100mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-237-30
- Zoro # G7771878
- UPC # 603908600770
- Country of Origin Japan
- Category Micrometers
Details
Item | Coolant-proof Micrometer |
Resolution | 0.001mm |
Range | 75 to 100mm |
Features | IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Thimble Micrometer,Ratchet,Spc 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 3mm (48-89-4805)
- ROTHENBERGER Two-Way Root Cutter 22Mm (Dia 65) (72265)
- PROTO 3/8 in Drive Flex Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J77278P)
- CLEVELAND 9/16-12 NC GH5 4FL 1003 BOT BRT TAP (C83918)
- MITUTOYO 7 to 8"/.0001" O. Mic R (103-222)
- MITUTOYO Inside Micrometer, 0.001 ", Steel (145-195)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- MITUTOYO Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm (137-218)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- MITUTOYO Mec Depth Mic, 0-1 In, .001 In, RS (128-106)
- MITUTOYO Mic Head, .25", Clamp (148-356)
- Mitutoyo Precision Measuring Tools