Shop All Micrometers
Mitutoyo
Thimble Micrometer, Ratchet, 75mm
Mfr # 293-246-30
Zoro # G7771753
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 50 to 75mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 293-246-30
- Zoro # G7771753
- UPC # 603908593973
- Country of Origin Japan
- Category Micrometers
Details
Item | Coolant-proof Micrometer |
Resolution | 0.001mm |
Range | 50 to 75mm |
Features | IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement |
Includes | (1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case |
Thimble | Ratchet |
Description
Thimble Micrometer,Ratchet,75mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118G5)
- KO-KEN Socket 8mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-8)
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 1 13/16 in L (53YV83)
- MITUTOYO Micrometer, Inside, 6-7/.001" (133-227)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO Hub (147-351)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- MITUTOYO Digimatic Point Mic 0 to 25mm Ip to 65 (342-261-30)
- Mitutoyo Precision Gauges & Accessories