Shop All Micrometers
Mitutoyo
Thimble Micrometer, Ratchet, 50mm
Mfr # 293-245-30
Zoro # G7771823
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 25 to 50mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-245-30
- Zoro # G7771823
- UPC # 603908590408
- Country of Origin Japan
- Category Micrometers
Details
Item | Coolant-proof Micrometer |
Resolution | 0.001mm |
Range | 25 to 50mm |
Features | IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement |
Includes | (1) Battery (SR44), (1) Certificate of Inspection Key, (1) Standard Bar, (1)Fitted Plastic Case |
Thimble | Ratchet |
Description
Thimble Micrometer,Ratchet,50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- M-D Trowel 1/4X3/8X1/4 Premsqnotch (49112)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT16)
- ZORO SELECT Helical UNC, UNF, and Metric Range Kit (87920)
- MITUTOYO 0 to 1/.0001" Spline Mic (111-166)
- MITUTOYO Micrometer, 5mm, Spline, 0-25mm IP65 (331-261-30)
- MITUTOYO Tube Micrometer, Ratchet Thimble (395-363-30)
- MITUTOYO Electronic Micrometer, 1 to 2", 0.00005" (293-336-30)
- MITUTOYO Digital Mic Head (250-312)
- MITUTOYO Micrometer, Uni-, 1-2", 0.0001", F Thimble (117-108)
- MITUTOYO Scherical Anvil/Spindle Micrometer, 0-" (115-253)
- Mitutoyo Precision Measuring Tools