Shop All Micrometers
Mitutoyo
Thimble Micrometer, Ratchet, 25mm
Mfr # 293-244-30
Zoro # G7771729
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 25mm
- Features IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement
- Includes (1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 293-244-30
- Zoro # G7771729
- UPC # 603908587019
- Country of Origin Japan
- Category Micrometers
Details
Item | Coolant-proof Micrometer |
Resolution | 0.001mm |
Range | 0 to 25mm |
Features | IP65 Protection Level, Enabling Use in Environments Exposed to Cutting Oil, Measurement Data Output Function is Available with A Water-Resistant Connection Cable, Auto Power ON/OFF Function, A Nonslip Surface is Employed for The Frame Cover and Surface Panel to Achieve Stable Handheld Measurement |
Includes | (1) Battery (SR44), (1) Certificate of Inspection Key, (1)Fitted Plastic Case |
Thimble | Ratchet |
Description
Thimble Micrometer,Ratchet,25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 200' Fiberglass Tape Measure (FE200)
- BETA Tool Cabinet, 7 Drawer, Red, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004673)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2110)
- GEARWRENCH 1" Drive Impact Extension 7" (84298)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- MITUTOYO Laser Scan Micrometer, Plain Thimble, 0 to 100, 0 to 1000,1926 x 1080, 1280 x 720 (544-116-1A)
- MITUTOYO Measured Head Point, 2" to 4", 0.00005"/0.001mm (04AZA754)
- MITUTOYO Inside Micrometer, 1.5 to 12" (139-201)
- MITUTOYO Digital Micrometer, 0 to 1In, Ratchet (293-330-30)
- MITUTOYO Electronic Micrometer, 1 to 2", IP65 (293-186-30)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- Mitutoyo Precision Measuring Tools