Shop All Thickness Gauges
Mitutoyo
Thickness Gage, Range 0 -.47 In, NIST
Mfr # 547-500SCAL
Zoro # G8521283
original price:
$667.45
46% off
new price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Grip Handle, Thumb Trigger And Spring Loaded Spindle
- Includes SPC Cable
- Long Form Calibration Certificate Yes
- Throat Depth 30 mm
- Range (In.) 0 - .47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 547-500SCAL
- Zoro # G8521283
- Country of Origin Japan
- Category Thickness Gauges
Dimensions
Throat Depth | 30 mm |
Flat Contact Dia. | 0.248 in |
Battery Size | Silver Oxide Cell SR44 |
Dimension Type | Inch/Metric |
Anvil Diameter | 0.248 in |
Description
When it comes to taking measurements, the Mitutoyo 547-500SCERT Digital Thickness Gauge is a must-have. It features a built-in LCD screen and provides error free readings. The Mitutoyo 0 -.47 in Digital Thickness Gauge has an ID-S Series Digimatic Indicator that ensures accurate results every time. The 30 mm throat depth allows you to take measurements from deeper inside objects. With a flat anvil contact type, this digital thickness gauge gives you reliable readings on hard surfaces such as metal and stone. This inch/metric unit has a ceramic contact material for long lasting durability and accuracy. If you want reliable digital thickness gauge readings, the Mitutoyo 547 500SCERT will meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 12 pt Deep Depth, Black Oxide (J7322)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #21 (C08138)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/4-E (41616)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5218H)
- MITUTOYO Digimatic Thickness Gage (547-526S)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- MITUTOYO Digital Thickness Gage, 4.7 Throat (547-520S)
- MITUTOYO Digital Thickness Gage, 0.8 Throat (547-400A)
- MITUTOYO Thck Gage, Quick Mini, I/M 0-.5 In, 0005 In, NO (700-118-30)
- MITUTOYO Dial Thickness Gage, Flat, 0-0.0500 In (7326ACAL)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- Mitutoyo Thickness Gauges