Shop All Precision Measuring Accessories
Mitutoyo
Thickness Gage, Dial, 0-.4"
Mfr # 7328S
Zoro # G7797568
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.5
- Width (In.) 7
- Color Black
- Length (In.) 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 7328S
- Zoro # G7797568
- UPC # 603908450115
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2.5 |
Width (In.) | 7 |
Length (In.) | 7.5 |
Details
Item | DIAL THICKNESS GAGE, 0-.4" |
Color | Black |
Description
Thickness Gage,Dial,0-.4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Wingman Multitool with Sheath (831426)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 36"" (07569)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- HHIP 18 Piece #6-1/2" High Speed Steel Tap & Drill Combo Set - USA (1011-0018)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- MITUTOYO Support Foot Set (12AAA216)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- Mitutoyo Set Up & Alignment Tools