Shop All Thickness Gauges
Mitutoyo
Thickness Gage
Mfr # 184-308S
Zoro # G7769400
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features each leaf is detachable
- Overall Height 1
- Overall Length 7.5
- Overall Width 1
- Standards 0.05 - 0.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 184-308S
- Zoro # G7769400
- UPC # 603908412472
- Country of Origin Japan
- Category Thickness Gauges
Dimensions
Overall Height | 1 |
Overall Length | 7.5 |
Overall Width | 1 |
Height | 1 |
Details
Item | THICKNESS GAGE |
Features | each leaf is detachable |
Standards | 0.05 - 0.8mm |
Weight | 0.5 |
Color | Silver |
Description
Thickness Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5 1/4 in Ratchet Crimper CAT3, CAT5e, CAT6 (VDV226-107)
- HOMAX 000 Adhesive Spreader, 3 in W Blade, 11 Bead Blade, Plastic Blade, Yellow (86)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- KLEIN TOOLS Black Ballistic Nylon 15 Pockets, 5243 (5243)
- MITUTOYO Digital Thickness Gage, 4.7 Throat (547-520S)
- MITUTOYO Thg/20 Set, Straight (184-304S)
- MITUTOYO Thickness Gage, Steel, 0 to 0.47 Range (547-561S)
- MITUTOYO Dial Thickness Gauge, 0 to 1" Range (7304A)
- MITUTOYO Thickness Gage (184-307S)
- MITUTOYO Thickness Gage (184-302S)
- STARRETT Thickness Gage, 0.003 In, 1/2 x 12 In (667-3)
- Mitutoyo Precision Measuring Tools