Shop All Thickness Gauges
Mitutoyo
Thickness Gage
Mfr # 184-306S
Zoro # G7769312
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features each leaf is detachable
- Overall Length 5.5
- Standards 0.05 - 0.8mm
- Color Silver
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 184-306S
- Zoro # G7769312
- UPC # 603908361626
- Country of Origin Japan
- Category Thickness Gauges
Dimensions
Overall Length | 5.5 |
Height | 1 |
Overall Height | 1 |
Overall Width | 1.5 |
Details
Item | THICKNESS GAGE |
Features | each leaf is detachable |
Standards | 0.05 - 0.8mm |
Color | Silver |
Weight | 0.5 |
Description
Thickness Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Impact S (CMMT15847)
- EKLIND 9-Piece SAE Ergo-Fold Hex Key Set (25912)
- PROTO Drift Punch, S2, 1/8 x 10 In (J965/16S2)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13625000)
- MITUTOYO Digital Thickness Gage, 0.8 Throat (547-400A)
- MITUTOYO Thg/20 Set, Straight (184-304S)
- MITUTOYO Thickness Gage (184-302S)
- MITUTOYO Dial Snap Gage, 8-9 In (201-159)
- MITUTOYO Digital Thickness Gage, 0 to 0.470In (547-520SCAL)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- PROTO 16 Blade Overhead Valve Feeler Gauge Set (J000R)
- Mitutoyo Precision Gauges & Accessories