Shop All Thickness Gauges
Mitutoyo
Thickness Gage, 13 Leaves
Mfr # 184-305S
Zoro # G7769358
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features each leaf is detachable
- Overall Length 4
- Standards 0.05 - 1mm
- Color Silver
- Overall Width 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 184-305S
- Zoro # G7769358
- UPC # 603908361619
- Country of Origin Japan
- Category Thickness Gauges
Dimensions
Overall Length | 4 |
Overall Width | 6.75 |
Height | 1 |
Overall Height | 1 |
Details
Item | THICKNESS GAGE 13 leaves |
Features | each leaf is detachable |
Standards | 0.05 - 1mm |
Color | Silver |
Weight | .35 |
Description
Thickness Gage,13 Leaves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Diagonal Flush Cutting Nipper, 130mm (011840102)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/8" (84869)
- WILTON Magnetic Jaw Cap, 4 In, Prism, PK2 (P4)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21510118R)
- MITUTOYO Digital Thickness Gage, 4.7 Throat (547-520S)
- MITUTOYO Digimatic Thickness Gage (547-526S)
- MITUTOYO Thickness Gage (184-307S)
- MITUTOYO Dial Thickness Gage (7321A)
- MITUTOYO Digital Thickness Gage, 0 to 0.470In (547-520SCAL)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- Mitutoyo Precision Gauges & Accessories