Shop All Thickness Gauges
Mitutoyo
Thg/20 Set, Straight
Mfr # 184-304S
Zoro # G7769321
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features each leaf is detachable
- Overall Height 1
- Standards 0.05 - 1mm
- Color Silver
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 184-304S
- Zoro # G7769321
- UPC # 603908391548
- Country of Origin Japan
- Category Thickness Gauges
Dimensions
Overall Height | 1 |
Overall Length | 1 |
Height | 1 |
Overall Width | 7.75 |
Details
Item | THG/20 SET STRAIGHT |
Features | each leaf is detachable |
Standards | 0.05 - 1mm |
Color | Silver |
Weight | 0.45 |
Description
Thg/20 Set,Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (J7332M)
- CRAFTSMAN Wrenches, 1/4" Short SAE Combination Wre (CMMT12082)
- REGAL CUTTING TOOLS 5/16-18 H3 4 Flt. Taper Hand Tap (008379AS)
- DRILL AMERICA #36 Cobalt Jobber Length Drill Bit (DWDCO36)
- MITUTOYO Thickness Gage, Steel, 0 to 0.47 Range (547-561S)
- MITUTOYO Dial Thickness Gauge, 0 to 1" Range (7304A)
- MITUTOYO Dial Thickness Gauge (7300A)
- MITUTOYO Thickness Gage, Range 0 -.47 In, NIST (547-500SCAL)
- MITUTOYO Thck Gage, Quick Mini, I/M 0-.5 In, 0005 In, NO (700-118-30)
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- BOJO TOOLS Metric Gap Gauge Tool (RED) (GTR-M-PMMA-R)
- Mitutoyo Thickness Gauges