Mitutoyo

Test Indicator Set, Swl Hd, 0 to 0.020 In (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Dial Indicators

Key Features

  • Graduations 0.0005 in
  • Range 0 in to 0.02 in
  • Features Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
  • Accuracy +/-0.0005 in
  • Includes Holding Rod, Inch Holding Bar, Stem, Swivel Clamp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Contact Point Length 37.4mm
Contact Point Dia. 0.039 in, 0.118 in
Dial Size 1.25 in
Stylus Length 37.4 mm
Dimension Type Inch
Stem Thread Size M4 x 0.35 mm

Description

Item Horizontal Dial Test Indicator, Range 0 in to 0.02 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.039 in, 0.118 in, Dial Color White, Dial Reading 0-10-0, Dial Size 1.25 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.02 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.