Shop All Precision Measuring Accessories
Mitutoyo
Test Block, 90-92 Hr15T
Mfr # 64HAA293
Zoro # G7801488
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features For Rockwell/Rockwell Superficial Type Hardness Testing machine
- Width (In.) 3
- Color Silver
- Height (In.) 0.5
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64HAA293
- Zoro # G7801488
- UPC # 603908217800
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Height (In.) | 0.5 |
Length (In.) | 4 |
Overall Length | 4 |
Overall Width | 3 |
Overall Height | 0.5 |
Details
Item | TEST BLOCK 90-92 HR15TW |
Special Features | For Rockwell/Rockwell Superficial Type Hardness Testing machine |
Color | Silver |
Weight | 1 |
Standards | Outside ø5.5 mm) |
Description
Test Block,90-92 Hr15T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (389838)
- RDX 5/64 COBALT 135° SPLIT POINT HEAVY DUTY JOBBER DRILL (X300C 5/64)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3100)
- STANLEY ENGINEERED FASTENING Mandrel, 4-40In, Steel, UNC, For 10J330 (8051-04)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO Setting Ring, 5mm (177-205)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- Mitutoyo Precision Measuring Accessories