Shop All Precision Measuring Accessories
Mitutoyo
Test Block, 72-74 Hr15T
Mfr # 64HAA287
Zoro # G7801363
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3
- Special Features For Rockwell/Rockwell Superficial Type Hardness Testing machine
- Length (In.) 4
- Color Silver
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 64HAA287
- Zoro # G7801363
- UPC # 603908217855
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Length (In.) | 4 |
Height (In.) | 0.5 |
Overall Height | 0.5 |
Overall Length | 4 |
Overall Width | 3 |
Details
Item | TEST BLOCK 72-74 HR15TW |
Special Features | For Rockwell/Rockwell Superficial Type Hardness Testing machine |
Color | Silver |
Weight | 1 |
Description
Test Block,72-74 Hr15T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, Aluminum (29840)
- MILWAUKEE TOOL Case for EXACT 12T U-Style Dies (49-12-CASE)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- HOUGEN RotaLoc Frame Drill Annular Cutter Kit (17700)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO Depth Base Attachment, 100mm (050084-10)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- STARRETT Surface Plate Stand, Stationary, 24 x36 In (82228)
- Mitutoyo Set Up & Alignment Tools