Shop All Precision Measuring Accessories
Mitutoyo
Test Block, 60-65 Hrc
Mfr # 64HAA181
Zoro # G7801390
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features For Rockwell/Rockwell Superficial Type Hardness Testing machine
- Width (In.) 3
- Height (In.) 0.5
- Color Silver
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64HAA181
- Zoro # G7801390
- UPC # 603908174349
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Height (In.) | 0.5 |
Length (In.) | 4 |
Overall Height | 0.5 |
Overall Length | 4 |
Overall Width | 3 |
Details
Item | TEST BLOCK 60-65 HRC |
Special Features | For Rockwell/Rockwell Superficial Type Hardness Testing machine |
Color | Silver |
Weight | 1 |
Description
Test Block,60-65 Hrc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534306)
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432)
- GRIPPS Safety Glasses Tether (H10000)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Input Tool, For RS-232C Port, 1.5x9x2.4 In (264-007)
- MITUTOYO Test Block, 72-74 Hr15T (64HAA287)
- SLEEP EZ 130110006123 White Surface Block (SL699602)
- Mitutoyo Set Up & Alignment Tools