Shop All Precision Measuring Accessories
Mitutoyo
Test Block, 40-45 Hrc
Mfr # 64HAA176
Zoro # G7801357
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features For Rockwell/Rockwell Superficial Type Hardness Testing machine
- Width (In.) 3
- Color Silver
- Height (In.) 0.5
- Length (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64HAA176
- Zoro # G7801357
- UPC # 603908174332
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Height (In.) | 0.5 |
Length (In.) | 4 |
Overall Height | 0.5 |
Overall Width | 3 |
Overall Length | 4 |
Details
Item | TEST BLOCK 40-45 HRC |
Special Features | For Rockwell/Rockwell Superficial Type Hardness Testing machine |
Color | Silver |
Weight | 0.5 |
Description
Test Block,40-45 Hrc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Slotted, 12-14, 2In (50 Pack) (DWA2SL12IRB)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-12'6')
- IDEAL T-Cutter (45-123)
- GEARWRENCH COMBO WRENCH RATCH 7/8"" (9028D)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Bsg, 30Hx (215-156-10)
- MITUTOYO Depth Base Attachment, 100mm (050084-10)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO Profile Projector, Pv-5110 (304-919-11)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- Mitutoyo Set Up & Alignment Tools