Shop All Dial Indicators
Mitutoyo
Tension Gage, Dial, Ind Hand, 6-50Gf
Mfr # 546-135
Zoro # G7781711
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features can measure dynamic tension in Newton (N) units
- Dial Color Black
- Standards 0.06N - 0.5N
- Length 5
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 546-135
- Zoro # G7781711
- UPC # 603908333678
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Length | 5 |
Overall Length | 5 |
Overall Height | 2 |
Overall Width | 3.5 |
Width | 3.5 |
Height | 2 |
Details
Features | can measure dynamic tension in Newton (N) units |
Item | DIAL TENSION GAGE W/IND HAND 6-50GF |
Dial Color | Black |
Standards | 0.06N - 0.5N |
Weight | 0.5 |
Description
Tension Gage,Dial,Ind Hand,6-50Gf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS DB028 - 28 Piece Drill Bit Set (DB028)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN42)
- DRILL AMERICA 1/2"-26 HSS Plug Hand Tap (DWTST1/2-26P)
- QIC TOOLS 7 Deg Dovetail Bits 1/4in SH (CDB1.14.516.14)
- MITUTOYO Tension Gage, Dial, 0.3-3N (546-118)
- MITUTOYO Dial Indicator, Fb, .001-1" (2417AB)
- MITUTOYO Dial Indicator, Fb, .001-2" (2424AB-19)
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- MITUTOYO Dial indicator, 0.01-5 mm (2045AB)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- PROFORM 1 in. Travel Dial Indicator with 0.001 in. Increment (PFM66962)
- Mitutoyo Precision Measuring Tools