Shop All Telescoping Gauge Sets
Mitutoyo
Telescoping Gage Set, 4 Pc, 2.126 In D
Mfr # 155-907
Zoro # G1015393
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Range (In.) 0.315 to 2.126
- Depth (In.) 4-5
- Overall Length (In.) 4.330 to 5.900
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 155-907
- Zoro # G1015393
- UPC # 603908047711
- Country of Origin Japan
- Category Telescoping Gauge Sets
Dimensions
Depth (In.) | 4-5 |
Overall Length (In.) | 4.330 to 5.900 |
Maximum Measuring Depth | 5 in |
Overall Length | 4 21/64 in to 5 29/32 in |
Details
Item | Telescoping Gauge Set |
Number of Pieces | 4 |
Range (In.) | 0.315 to 2.126 |
Finish | Satin Chrome |
Includes | Fitted Carrying Case |
Maximum Measurement - Inch | 2 1/8 in |
Range | 0.315 in to 2.126 in |
Includes Case | Yes |
Included Gauge Ranges | 0.315 in to 2.126 in |
Locking Style | Knurled Clamp |
Case Type | Fitted Pouch |
Minimum Measurement - Inch | 5/16 in |
Gauge Plunger Style | Double-Arm Plunger |
Description
The Mitutoyo 155-907 Telescoping Gage Set is a four-piece telescoping gauge set with a maximum measurement of 2 1/8 in. It offers the convenience of a four-in-one gage that can be used to measure from 0.315 in to 2.126 in with an accuracy of +/-0.001 in. This set comes complete with 4 pieces - three standard and one depth gages, which provide a comprehensive range of measurements for various applications, such as carpentry, plumbing and machinery repair work. Each gage has a satin chrome finish and features knurled clamp locking style for quick and easy use. Its fitted pouch keeps all your tools neatly organized so you can take them wherever you go on the job site or project location. The Mitutoyo 155-907 Telescoping Gage Set provides the perfect tool kit for those who want to ensure accuracy while working on any job site or project location.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- GROZ Wrecking Bar, 18" (33102)
- MITUTOYO Micrometer, 4 to 5", 0.0001, Ratchet (103-219)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, 5.5 lb (2880-22, 48-11-1865)
- MITUTOYO Telescoping Gage, 3.5 - 6" (155-126)
- MITUTOYO Telescope Gage 12.7-19Mm (155-128)
- MITUTOYO Gage, Telescoping, 32-54mm (155-130)
- MITUTOYO Telescoping Gage/8-150Mm 6 Pcs Set (155-905)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- MITUTOYO Telescoping Gage Set, 6 Pc, 0.315 to 6In (155-903)
- FOWLER 6 Telescoping Gage Set (524700060)
- Mitutoyo Precision Gauges & Accessories