Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Telescoping Gage, 2-1/4 to 3-1/2 In, Steel
Mfr # 155-125
Zoro # G3548903
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2-1/4 to 3-1/2
- Number of Pieces 1
- Finish Plain
- Features Spring-Loaded Plunger To Determine Internal Dia, Knurled Clamp
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 155-125
- Zoro # G3548903
- UPC # 603908047605
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Overall Length | 150 mm |
Details
Item | Telescoping Gauge |
Measuring Range (In.) | 2-1/4 to 3-1/2 |
Number of Pieces | 1 |
Finish | Plain |
Features | Spring-Loaded Plunger To Determine Internal Dia, Knurled Clamp |
Material | Steel |
Includes | Fitted Carrying Case |
Included Gauge Ranges | 2 1/8 to 3 1/2 in |
Maximum Measurement - Inch | 3 1/2 in |
Minimum Measurement - Inch | 2 1/8 in |
Locking Style | Knurled Clamp |
Includes Case | Yes |
Case Type | Fitted Pouch |
Range | 2 1/8 in to 3 1/2 in |
Gauge Plunger Style | Double-Arm Plunger |
Description
Telescoping Gauge, Range 2 1/8 in to 3 1/2 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 2 1/8 to 3 1/2 in, Maximum Measurement - Inch 3 1/2 in, Minimum Measurement - Inch 2 1/8 in, Number of Pieces 1, Case Type Fitted Pouch, Includes Fitted Carrying Case, Includes Case Yes, Locking Style Knurled Clamp, Overall Length 150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 14x20 NC Tap (8120)
- ZEBRA SKIMMERS Skimmer Replacement Belt, 12" L, Steel (BS-12)
- JET Reducer Sleeve, 5inLx3inW (414825)
- KIPP Adjustable Handle, Size: 2 M06X60, Zinc Black Satin, Comp: Stainless Steel (K0123.2061X60)
- MITUTOYO Bore Gage, 0.275 to 0.500 in. Range (568-015)
- MITUTOYO Radius Gage Set, 0.010-0.500, 26 Leaves (186-906)
- MITUTOYO Gage, Small Hole, 3-5mm (154-101)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- MITUTOYO Small Hole Gage (154-105)
- MITUTOYO Cg, 6.5"AX (511-734)
- MITUTOYO Digital Outside Micrometer Set, Ratchet (468-976)
- Mitutoyo Precision Gauges & Accessories