Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Telescoping Gage, 1-1/4 to 2-1/8 In, Steel
Mfr # 155-124
Zoro # G3538884
original price:
$37.29
5% off
new price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1-1/4 to 2-1/8
- Finish Plain
- Features Spring-Loaded Plunger To Determine Internal Dia, Knurled Clamp
- Number of Pieces 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 155-124
- Zoro # G3538884
- UPC # 603908047599
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Overall Length | 150 mm |
Details
Item | Telescoping Gauge |
Measuring Range (In.) | 1-1/4 to 2-1/8 |
Finish | Plain |
Features | Spring-Loaded Plunger To Determine Internal Dia, Knurled Clamp |
Number of Pieces | 1 |
Material | Steel |
Includes | Fitted Carrying Case |
Included Gauge Ranges | 1 1/4 in to 2 1/8 in |
Case Type | Fitted Pouch |
Maximum Measurement - Inch | 2 1/8 in |
Range | 1 1/4 in to 2 1/8 in |
Minimum Measurement - Inch | 1 1/4 in |
Includes Case | Yes |
Locking Style | Knurled Clamp |
Gauge Plunger Style | Double-Arm Plunger |
Description
Telescoping Gauge, Range 1 1/4 in to 2 1/8 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 1 1/4 in to 2 1/8 in, Maximum Measurement - Inch 2 1/8 in, Minimum Measurement - Inch 1 1/4 in, Number of Pieces 1, Case Type Fitted Pouch, Includes Fitted Carrying Case, Includes Case Yes, Locking Style Knurled Clamp, Overall Length 150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A664)
- STARRETT Thickness Gage 006 (666-6)
- GREENLEE 15 3/4 in Crimper 8 to 1/0 AWG (K05-SYNCRO)
- MITUTOYO Bore Gauge, 0.7 to 1.4" Range, 0.0001 (511-751-20)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- MITUTOYO Bore Gage, Gb Calibration Kit, 511 (516-120-26)
- MITUTOYO Gage, Us Standard (950-203)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- MITUTOYO Bore Gage, Mechanical, 0 in to 0.05 in (511-753-20)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges