Shop All Surface Testers
Mitutoyo
Surface Roughness Tester, 17.5mm Range
Mfr # 178-563-12A
Zoro # G0581852
product price: $3,026.99
/ea
Free Shipping & Returns
$3,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range 17.50 mm
- Profile No
- Sampling Length (In.) 0.003 in, 0.01 in, 0.03 in, 0.1 in
- Number of Sampling Spans 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
- Features Up To 10 Measurement Conditions And One Measured Profile Can Be Stored In The Internal Memory, Color Graphic Display, The Display Interface Supports 16 Languages, Which Can Be Freely Switched, Access To Each Feature Can Be Password-Protected, Which Prevents Unintended Operations And Allows You To Protect Your Settings, An Alarm Warns You When The Cumulative Measurement Distance Exceeds A Preset Limit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-563-12A
- Zoro # G0581852
- UPC # 603908539384
- Country of Origin Japan
- Category Surface Testers
Dimensions
Sampling Length (In.) | 0.003 in, 0.01 in, 0.03 in, 0.1 in |
Arbitrary Length (In.) | 0.300 to16mm (0.01mm interval) |
Dimensions (In.) | Display 2-3/64 in L x 2-19/32 in W x 6-19/64 in H, Drive Unit 6-55/64 in L x 2-19/32 in W x 2 in H |
Cut Off Length (In.) | 0.003 in, 0.01 in, 0.03 in, 0.1 in |
Transverse Cutoff Length | 0.003 in, 0.01 in, 0.03 in, 0.1 in |
Display Screen Size | 2.4 in |
Probe Tip Radius | 5 um |
Sampling Length | 0.003 in, 0.01 in, 0.03 in, 0.1 in |
Dimensions - Drive Unit | 7.80 in x 10.80 in x 4.30 in |
Sampling Range Arbitrary Length | 0.30 mm to 16 mm (0.01 mm Interval) |
Dimensions - Display Unit | 6.30 in x 2.05 in x 2.60 in |
Description
Portable Surface Roughness Tester with External Display, Features Up To 10 Measurement Conditions And One Measured Profile Can Be Stored In The Internal Memory, Color Graphic Display, The Display Interface Supports 16 Languages, Which Can Be Freely Switched, Access To Each Feature Can Be Password-Protected, Which Prevents Unintended Operations And Allows You To Protect Your Settings, An Alarm Warns You When The Cumulative Measurement Distance Exceeds A Preset Limit, Measuring Range 17.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch High-Torque Black Oxide Blade Nut Driver (26868)
- WESTWARD Crosscut File, 8 in. L, 45/46 TPI (10Z680)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- MILWAUKEE TOOL 1/4" x 25' Inner Core Drop Head Cable w/ RUST GUARD Plating (48-53-2564)
- MITUTOYO Surface Roughness Testers, Sj-411 0.75M (178-581-11A)
- MITUTOYO Surface Tester, Color, 14200 Micron (178-561-12A)
- MITUTOYO Surface Rough Test, (S-Drive Unit) in/mm (178-561-11A)
- PHASE II Surface Roughness Tester/Profilometer Calibration Standard (SRG4600-500)
- PHASE II Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software (SRG-4600)
- MAHR Diamond Surface Gage Probe, 0.0004 In (2008010)
- STARRETT Surface Tester, 10 to 1600 micron Range (SR160)
- Mitutoyo Surface Property Testing Tools