Shop All Precision Measuring Accessories
Mitutoyo
Support Foot Set
Mfr # 12AAA216
Zoro # G7801619
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length (In.) 1.5
- Special Features Standard Accessory
- Height (In.) 1.5
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAA216
- Zoro # G7801619
- UPC # 603908263593
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 1.5 |
Height (In.) | 1.5 |
Width (In.) | 4 |
Details
Item | SUPPORT FOOT SET |
Color | White |
Special Features | Standard Accessory |
Description
Support Foot Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC $SKT SET 3/8"DR DEEP 12PC IM (GP1213D)
- VIM PRODUCTS VIM Tools T55 Torx Bit, Satin Chrome 1/2 Sqaure Drive bit holder (PFS8T55)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser (Tool Only) (3624-20)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 3/8-16UNC (400344)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- FOWLER 85 lb. Pull Magnetic Base (525850050)
- Mitutoyo Set Up & Alignment Tools