Shop All Precision Measuring Accessories
Mitutoyo
Stylus, Standard, for Sj-400 0.002mm 90Deg
Mfr # 12AAB331
Zoro # G7799957
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3
- Color Silver
- Width (In.) 2
- Special Features standard stylus
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAB331
- Zoro # G7799957
- UPC # 603908315889
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 3 |
Width (In.) | 2 |
Height (In.) | 0.5 |
Overall Height | 0.5 |
Overall Width | 2 |
Overall Length | 3 |
Details
Item | STANDARD STYLUS FOR SJ-400, 0.002MM 90degree |
Color | Silver |
Special Features | standard stylus |
Weight | 0.05 |
Standards | 0.02mm |
Description
Stylus,Standard,for Sj-400 0.002mm 90Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP M11 X 2.00 THREAD CLEANING TAP (912-0011)
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 5/8" (BL282)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool (202155)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- Mitutoyo Precision Measuring Accessories