Shop All Precision Measuring Accessories
Mitutoyo
Stylus, Standard, 0.01mm, 90 deg.
Mfr # 12AAB415
Zoro # G7799920
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.5
- Length (In.) 3
- Special Features optional styli
- Color Silver
- Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAB415
- Zoro # G7799920
- UPC # 603908316954
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 0.5 |
Length (In.) | 3 |
Width (In.) | 2 |
Overall Height | 0.5 |
Overall Width | 2 |
Overall Length | 3 |
Details
Item | STANDARD STYLUS 0.01MM/90-DEGREE |
Special Features | optional styli |
Color | Silver |
Weight | 0.05 |
Description
Stylus,Standard,0.01mm,90 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Double 3/16" V-Notch Steel Rake Head, 24 (GG594-01)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- DRILL AMERICA 1-3/8"-16 Carbon Steel Hex Die (DWTSH1-3/8-16)
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO USB-ITN-D (06AFM380D)
- MITUTOYO Extension Cable, 2M (09AAB674A)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- Mitutoyo Set Up & Alignment Tools