Shop All Precision Measuring Accessories
Mitutoyo
Stylus for Sj-400, 0.005mm, 2X-Long
Mfr # 12AAB413
Zoro # G7800191
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height (In.) 2
- Width (In.) 4
- Length (In.) 7
- Special Features optional styli
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAB413
- Zoro # G7800191
- UPC # 603908317074
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Width (In.) | 4 |
Length (In.) | 7 |
Overall Length | 7 |
Overall Height | 2 |
Overall Width | 4 |
Details
Item | 2X-LONG STYLUS FOR SJ-400, 0.005MM |
Color | Silver |
Special Features | optional styli |
Weight | 1 |
Standards | 0.005mm |
Description
Stylus for Sj-400,0.005mm,2X-Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 Piece Pin Punch Set (J47A)
- WARWOOD TOOL 516 Tip Bull Pin (33820)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, SLEEVE LOCK (44798)
- WILLIAMS Williams Long Taper Punch, 7/32", 15Pt (P-27)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- Mitutoyo Precision Measuring Tools