Shop All Precision Measuring Accessories
Mitutoyo
Stylus for Deep Groove, 40, X2
Mfr # 12AAE895
Zoro # G7800130
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features optional styli
- Height (In.) 2
- Color Silver
- Length (In.) 7
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAE895
- Zoro # G7800130
- UPC # 603908474081
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 7 |
Width (In.) | 4 |
Overall Height | 2 |
Overall Width | 4 |
Overall Length | 7 |
Details
Item | STYLUS FOR DEEP GROOVE 40 (X2) |
Special Features | optional styli |
Color | Silver |
Weight | 0.5 |
Description
Stylus for Deep Groove,40,X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO K3 Stilt Kit Soles (TP02453)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5418B)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5525)
- MILWAUKEE TOOL 6" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5712)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO Setting Ring, 5mm (177-205)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Optical Flat (158-117)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- STARRETT Jack Screw Set, Fine Adj, 3-3/8 In, 6 Pcs (SF190)
- Mitutoyo Set Up & Alignment Tools