Shop All Precision Measuring Accessories
Mitutoyo
Stylus for Deep Groove, 30, X2
Mfr # 12AAE894
Zoro # G7800200
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3
- Special Features optional styli
- Width (In.) 2
- Color Silver
- Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAE894
- Zoro # G7800200
- UPC # 603908459422
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 3 |
Width (In.) | 2 |
Height (In.) | 0.5 |
Overall Width | 2 |
Overall Height | 0.5 |
Overall Length | 3 |
Details
Item | STYLUS FOR DEEP GROOVE 30 (X2) |
Special Features | optional styli |
Color | Silver |
Weight | 0.05 |
Description
Stylus for Deep Groove,30,X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Class of Fit: 2B (1228)
- GARDNER BENDER Circuit Alert 8-20Awg (GST-70M)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10-9')
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6763)
- MITUTOYO Parts 167-159 19" (167-159)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- MITUTOYO Optical Flat (158-122)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO Bsg, 25X (215-153-10)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- AMPG Lug Back, Fowler Baker Indicator Agd2 (Z0317)
- Mitutoyo Precision Measuring Accessories