Shop All Precision Measuring Accessories
Mitutoyo
Stylus for Deep Groove, 20, X2
Mfr # 12AAE893
Zoro # G7800158
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3
- Special Features optional styli
- Height (In.) 0.5
- Width (In.) 2
- Weight 0.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAE893
- Zoro # G7800158
- UPC # 603908474074
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 3 |
Height (In.) | 0.5 |
Width (In.) | 2 |
Overall Height | 0.5 |
Overall Length | 3 |
Overall Width | 2 |
Details
Item | STYLUS FOR DEEP GROOVE 20 (X2) |
Special Features | optional styli |
Weight | 0.05 |
Standards | 0.02mm |
Description
Stylus for Deep Groove,20,X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SCOOP ALUMINUM FEP-COATED TFE 2 LITER (H36735-0000)
- WRIGHT TOOL Comb Wrench 2.0 15 Pc Set - (715)
- CREWSAFE Lizard 6'' Orange Safety Utility Knife / Box Cutter LZ-S, 6PK (359LZS)
- KIPP Adjustable Handle Size: 3 5/16-18X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3A31X50)
- MITUTOYO USB-ITN-D (06AFM380D)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO Support Foot Set (12AAA216)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- Mitutoyo Precision Measuring Accessories