Shop All Stereo Microscopes
Mitutoyo
Stereo Microscope, 10W Measuring Units
Mfr # 377-991A
Zoro # G0597900
product price: $1,814.99
/ea
Free Shipping & Returns
$1,814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Bilateral Zoom Control Knob Adds Convenience and Increases Operator Efficiency, Diopter Adjustment for Both Eyepieces Provides Custom Fit and Added Comfort
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 377-991A
- Zoro # G0597900
- UPC # 603908268277
- Country of Origin Switzerland
- Category Stereo Microscopes
Dimensions
Overall Width | 13 in |
Overall Height | 14 1/4 in |
Base Dimensions | 9.5 in x 7 in |
Overall Depth | 11 in |
Details
Item | Stereo Microscope |
Eyepiece Type | Binocular |
Features | Bilateral Zoom Control Knob Adds Convenience and Increases Operator Efficiency, Diopter Adjustment for Both Eyepieces Provides Custom Fit and Added Comfort |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 23 mm |
Stand Type | Standard |
Optical Magnification | 6X to 40X |
Maximum Magnification Capability | 40X |
Meets/Exceeds | JIS B7153 |
Illumination | Stand |
Magnification | 6.4X to 40X |
Power Supply | 120VAC, 50/60 Hz |
Working Distance | 80 mm |
Eyepiece Protractor | No |
Product Type | Microscope |
Optical Magnification - Maximum | 40X |
Weight | 13.2 lb |
Head Rotation Angle | 360 Degrees |
Optical Magnification - Minimum | 6X |
Description
Stereo Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 23 mm, Optical Magnification 6X to 40X, Maximum Magnification Capability 40X, Base Dimensions 9.5 in x 7 in, Working Distance 80 mm, Eyepiece Protractor No, Features Bilateral Zoom Control Knob Adds Convenience and Increases Operator Efficiency, Diopter Adjustment for Both Eyepieces Provides Custom Fit and Added Comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- EXTECH Salinity Meter, LCD, 1 Point, 1 yr. (EC170)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- UNITED SCIENTIFIC Funnel, Powder, Pp, 16 Oz., PK 6 (57224)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 10MP Camera (SM-3TZ-54S-10M)
- AMSCOPE 3.5X-45X Inspection Dissecting Zoom Power Stereo Microscope With 64-LED Light (SM-1BSX-64S)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- SCIENSCOPE NZ Stereo Trinocular With Low-Profile LED Light On Dual Arm Stand (NZ-PK10-R3E)
- UNITRON LTD UNITRON Z850 Binocular Zoom Stereo Microscope on Plain Focusing Stand (13100)
- AMSCOPE 7X-45X Black Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T-B)
- Mitutoyo Microscopes