Shop All Stereo Microscopes
Mitutoyo
Stereo Microscope, 10W Measuring Units
Mfr # 377-990A
Zoro # G0597952
product price: $1,972.99
/ea
Free Shipping & Returns
$1,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Bilateral Zoom Control Knob Adds Convenience and Increases Operator Efficiency, Diopter Adjustment for Both Eyepieces Provides Custom Fit and Added Comfort
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 377-990A
- Zoro # G0597952
- UPC # 603908268260
- Country of Origin Switzerland
- Category Stereo Microscopes
Dimensions
Overall Width | 13 1/4 in |
Overall Height | 6 3/4 in |
Base Dimensions | 9.5 in x 7 in |
Overall Depth | 9 1/4 in |
Details
Item | Stereo Microscope |
Eyepiece Type | Binocular |
Features | Bilateral Zoom Control Knob Adds Convenience and Increases Operator Efficiency, Diopter Adjustment for Both Eyepieces Provides Custom Fit and Added Comfort |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 23 mm |
Stand Type | Standard |
Optical Magnification | 6X to 50X |
Maximum Magnification Capability | 50X |
Power Supply | 120VAC, 50/60 Hz |
Magnification | 6X to 50X |
Meets/Exceeds | JIS B7153 |
Illumination | Stand |
Eyepiece Protractor | No |
Working Distance | 80 mm |
Product Type | Microscope |
Optical Magnification - Minimum | 6X |
Optical Magnification - Maximum | 50X |
Head Rotation Angle | 360 Degrees |
Weight | 13.2 lb |
Description
Stereo Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 23 mm, Optical Magnification 6X to 50X, Maximum Magnification Capability 50X, Base Dimensions 9.5 in x 7 in, Working Distance 80 mm, Eyepiece Protractor No, Features Bilateral Zoom Control Knob Adds Convenience and Increases Operator Efficiency, Diopter Adjustment for Both Eyepieces Provides Custom Fit and Added Comfort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Filtering Flasks with Side Arm, He (5340-500)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.5" H, 4.5" W, 1 gal (110 6997)
- CULLIGAN Culligan 01019846 2 Pack Replacement Filter Cartridge (1019846)
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- UNITED SCOPE LLC. AmScope SM-1TZ-FRL-GT-9M 3.5X-90X Inspection Zoom Microscope with 9MP Digital Camera (SM-1TZ-FRL-GT-9M)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 18MP USB 3 Camera (SM-6TZ-FRL-18m3)
- HHIP 20X Stereo Microscope With Universal Stand (8902-0050)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- AMSCOPE 5X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE410-XYZ)
- VEE GEE FLUORESCENT RING LAMP F/ STEREO MCRS (1200-LFLR)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TZ-144A)
- Mitutoyo Microscopes