Shop All Stereo Microscopes
Mitutoyo
Stereo Microscope, 10W Measuring Units
Mfr # 377-974A
Zoro # G0598059
product price: $1,585.99
/ea
Free Shipping & Returns
$1,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Continuous 1X-4X magnification
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 377-974A
- Zoro # G0598059
- UPC # 603908261988
- Country of Origin Switzerland
- Category Stereo Microscopes
Dimensions
Overall Length | 15 |
Overall Width | 10 |
Overall Height | 15 |
Base Dimensions | 9.5 in x 7 in |
Width | 10 |
Height | 15 |
Length | 15 |
Overall Depth | 9 1/4 in |
Details
Item | TRINOCULAR STEREO MICROSCOPE MSM-41 |
Eyepiece Type | Binocular |
Features | Continuous 1X-4X magnification |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 20 mm |
Stand Type | Standard |
Optical Magnification | 10X to 40X |
Maximum Magnification Capability | 40X |
Eyepiece Protractor | No |
Working Distance | 80 mm |
Product Type | Microscope |
Optical Magnification - Maximum | 40X |
Weight | 13.2 lb |
Optical Magnification - Minimum | 10X |
Head Rotation Angle | 360 Degrees |
Description
Stereo Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 10X to 40X, Maximum Magnification Capability 40X, Base Dimensions 9.5 in x 7 in, Working Distance 80 mm, Eyepiece Protractor No, Features Designed for Industrial, Medical and Classroom Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE 10ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 25PK (FMN100666)
- SP SCIENCEWARE Red, Wash Bottle 500mL, 6 Pack (F11646-0628)
- HENKE-JECT Disp Syringe, Luer Lock, 20 mL, PK100 (5200.X00V0)
- SP BEL-ART Varipet PTFE Tip Pipettor, 10 mL (F37895-0100)
- MITUTOYO Stereo Microscope, 10W Measuring Units (377-990A)
- AMSCOPE 3.5X-90X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSZ-V203)
- AMSCOPE 7X-45X Trinocular Inspection Zoom Stereo Microscope With 144 LED 4-Zone Light, 5MP USB Camera (SM-1TS-144A-5M)
- AMSCOPE 3.5X-45X LED Boom Stand Stereo Zoom Microscope, 5MP Camera (SM-3TX-54S-5M)
- AMSCOPE 3.5X-90X Trinocular Stereo Microscope, Articulating Arm, Fluorescent Light, 18MP USB 3 Camera (SM-6TZ-FRL-18m3)
- SCIENSCOPE NZ Stereo Zoom Binocular With Compact LED Light On Lab Stand (NZ-PK1-E1)
- LW SCIENTIFIC Dual Mag Stereo Microscope, 6 in. W, LED (DMM-S13N-7LL3)
- Mitutoyo Microscopes