Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Size: 450mm
Mfr # 182-151
Zoro # G0907280
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Tempered
- Size 450mm
- Graduations 1mm, 0.5mm, 1mm, 0.5mm
- Width (In.) 30mm
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-151
- Zoro # G0907280
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Size | 450mm |
Width (In.) | 30mm |
Details
Material | Stainless Tempered |
Graduations | 1mm, 0.5mm, 1mm, 0.5mm |
Finish | Satin Chrome |
Measurement Type | Metric |
Item | Steel Rule |
Description
Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Set, 4 Pc, Body 2, 3, 4, 6 In L (6XY11)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX83)
- DEWALT 3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25) (DW5402B25)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Rule, Steel, 6 In, 3r (182-204)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 37 (C637E-150)
- Mitutoyo Measuring and Layout Tools