Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Rigid, 6In, 32/64ths/0.5/1mm
Mfr # 182-105
Zoro # G2084661
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Graduations 1/2mm, 1mm, 32nds, 64ths
- Width (In.) 3/4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-105
- Zoro # G2084661
- UPC # 603908056263
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/4 in |
Length (mm) | 150 mm |
Width (mm) | 19 mm |
Width - Metric | 19 mm |
Length - SAE | 6 in |
Width - SAE | 3/4 in |
Length - Metric | 150 mm |
Folded Length | 6 in |
Description
This is the high-quality steel rule you need to ensure accurate measurements. The graduated edge of this rigid rule is black nonglare satin chrome, allowing for easy reading. It has a tempered stainless steel construction that gives it durability and longevity. It features 1/2mm, 1mm, 32nds, and 64ths graduations on one side, while the other side has inch/metric graduations. The MITUTOYO 6" Steel Rule is the precise tool you need to get your work done accurately and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- MILWAUKEE TOOL 11/32 in. SAE Flex Head Combination Wrench (45-96-9811)
- MITUTOYO 0 to 4" H.B. Depth Micrometer (129-331)
- MITUTOYO Satin Steel Rule 1mm/.5mm (182-131)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/0.5/1mm (182-125)
- MITUTOYO Rule, Flex Steel, 12 In (182-221)
- MITUTOYO 300 mm. X 12 in. Steel Rule (504-182-125)
- CRESCENT LUFKIN Lufkin 6494389 6 ft. x .62 In. 2-Way Wood Folding Rule (6494389)
- Mitutoyo Rulers and Straight Edges