Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Rigid, 6 In, 32/64/10/100ths
Mfr # 182-103
Zoro # G0674502
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Graduations Front: 32nds and 64ths, Back: 10ths and 100ths
- Width (In.) 3/4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 182-103
- Zoro # G0674502
- UPC # 603908056249
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/4 in |
Length - SAE | 6 in |
Folded Length | 6 in |
Width - SAE | 3/4 in |
Description
Rigid Rule, Thickness 0.05 in, Graduation Marks 1/100 in, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement SAE, Accuracy + 0.004 in/- 0.0035 in, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Folded Length 6 in, Width - SAE 3/4 in, Width - Metric Not Applicable, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Head (H124C)
- CRAFTSMAN Cordless Brushless 1/2" Drill/Driver, V20 (CMCD720D2)
- WESTWARD Hole Cutter Kit, Carbide, 9 Pc (6EXN7)
- WESTWARD 10 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN8)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- MITUTOYO Steel Rule (182-309)
- MITUTOYO Rule, Steel, 24" (182-263)
- MITUTOYO Rule, Steel (182-163)
- MITUTOYO Steel Rule (182-165)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- STAEDTLER Architects Triangular Scale, Mars, ALM, 12", Silver (STD987M1831BK)
- Mitutoyo Measuring and Layout Tools