Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Rigid, 12 In, 32/64/10/100ths
Mfr # 182-123
Zoro # G2973144
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Size 12"(5R)
- Graduations 1/32, 1/64, 1/10, 1/100th
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-123
- Zoro # G2973144
- UPC # 603908056331
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12"(5R) |
Width (In.) | 1 in |
Folded Length | 6 in |
Length - SAE | 12 in |
Width - SAE | 1 in |
Description
This Mitutoyo 12 in. Stainless Steel Ruler is a reliable measuring tool that you can count on to deliver accurate results. Made of tempered stainless steel, the rigid rule offers durability and strength. The rule has graduations at 1/32, 1/64, 1/10 and 1/100th increments. It also has a satin chrome finish and measures 12" long by 1" wide. This flexible ruler is suitable for both right and left handed users as it comes with graduation type 5R. The Mitutoyo 12 in. Stainless Steel Ruler will provide you with an accurate measurement every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (I823X)
- DRILL AMERICA 7/8" Bimetal Hole Saw (DMS04-1022)
- RHINO Channel Post Adapter, 2-2 3/4#, PD55 (070618)
- MILWAUKEE TOOL Smooth Blade Flip Knife (ML48-22-1520)
- MITUTOYO Flexible Rule, SS, 150 x 13mm (182-208)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-225)
- MITUTOYO Steel Rule, 6" Size, 3R Graduation, 3/4" W (182-104)
- MITUTOYO Steel Rule (182-245)
- MITUTOYO Rule, Steel (182-163)
- MITUTOYO Steel Rule, Flexible, 6 In, 8/16/32/64ths (182-201)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- Mitutoyo Rulers and Straight Edges