Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Rigid, 12 In, 32/64/0.5/1mm
Mfr # 182-125
Zoro # G1708095
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Graduations 1/2mm, 1mm, 32nds, 64ths
- Width (In.) 1 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-125
- Zoro # G1708095
- UPC # 603908056355
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1 in |
Width (mm) | 25 mm |
Length (mm) | 300 mm |
Folded Length | 6 in |
Length - Metric | 300 mm |
Width - Metric | 25 mm |
Width - SAE | 1 in |
Length - SAE | 12 in |
Description
When you need to make accurate measurements, the Mitutoyo 182-125 Steel Rule is the tool for the job. This rigid rule will help you to get an accurate read every time. With graduations of 1/2mm, 1mm, 32nds and 64ths, this steel rule is perfect for both metric and imperial measurements. It has a black nonglare satin chrome finish that resists corrosion and scratches. The stainless steel construction makes it durable enough to withstand daily use in harsh environments. The 12 inch length means it can measure long objects without needing to be repositioned constantly. The Mitutoyo 182-125 Steel Rule will provide you with highly accurate results every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes (1400107700)
- WESTWARD Combination Wrench, Metric, 9mm Size (3XU22)
- KLEIN TOOLS 8 9/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-8)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Breaker Bar (SBH01118)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/50/100ths (182-202)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- MITUTOYO Rule, Steel (182-163)
- MITUTOYO Steel Rule, 6" Size, 16R Graduation, 3/4" W (182-102)
- MITUTOYO Rule, Steel, 18 In (182-241)
- MITUTOYO Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm (182-302)
- TENG TOOLS 7.9 Inch Long Precision Classic Stainless Steel Metal Ruler (ST200)
- Mitutoyo Rulers and Straight Edges