Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm
Mfr # 182-205
Zoro # G2496033
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Graduations 1/2mm, 1mm, 32nds, 64ths
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-205
- Zoro # G2496033
- UPC # 603908056546
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Width (mm) | 13 mm |
Length (mm) | 150 mm |
Length - SAE | 6 in |
Width - SAE | 1/2 in |
Folded Length | 6 in |
Length - Metric | 150 mm |
Width - Metric | 13 mm |
Description
This MITUTOYO 6" Flexible Steel Rule is a must-have for professionals and hobbyists alike. It offers an ideal solution for taking measurements of small objects, such as jewellery and other intricate pieces. This flexible steel rule has 1/2mm, 1mm, 32nds, and 64ths graduations. The black nonglare satin chrome finish helps to protect against corrosion and scratches. It is made of tempered stainless steel with a length of 6 in. and width of 1/2 in., making it easy to store away or carry around with you. Whether you are measuring jewellery or other tiny objects, the MITUTOYO 6" Flexible Steel Rule will prove invaluable when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Portable Chain Vise, 1/8 to 2-1/2 In. (425)
- WESTWARD Metric Plain Ball Hex Key, 2 mm Tip Size, 3 13/64 in Long, 19/32 in Short, 10 PK (40WY88)
- SUMNER Digital Angle Finder, LCD, 2 in. Size (784520)
- ULLMAN 8-1/4 in. to 30-1/4 in. Magnetic Pick-Up Tool, 16 lbs. (GM-2)
- MITUTOYO Rule, Steel, 18 In (182-241)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- MITUTOYO Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm (182-302)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/0.5/1mm (182-125)
- MITUTOYO Steel Rule, 6" Size, 3R Graduation, 3/4" W (182-104)
- STARRETT Steel Rule, Spring Tempered, 6 In, Type 36 (C636ME-150)
- Mitutoyo Measuring and Layout Tools