Shop All Rulers and Straight Edges
Mitutoyo
Steel Rule, Flexible, 6 In, 8/16/32/64ths
Mfr # 182-201
Zoro # G2941267
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-201
- Zoro # G2941267
- UPC # 603908056508
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Length - SAE | 6 in |
Width - SAE | 1/2 in |
Folded Length | 6 in |
Description
The Mitutoyo 182-201 Flexible Steel Rule is a versatile tool for both professionals and hobbyists. The steel rule is flexible, making it easy to use in tight spaces. It has black nonglare satin chrome finish that resists rust and corrosion. The tempered stainless steel construction makes the rule durable enough to last through long periods of heavy use. Its 16ths, 32nds, 64ths, and 8ths graduations are clearly marked on one side of the rule, while the other side has 1/2" markings. This Mitutoyo Flexible Steel Rule is an excellent tool for measuring small distances with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 11/64" HSS 130 Deg. Jobber Length Drill Bit 10pk. (215808)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 250 SBA)
- SOWA HIGH PERFORMANCE TAPS 3/8"-18 H.S.S. NPT Taps (123436)
- DEWALT Pro Small Parts Organizer, Plastic, Black/Yellow, 17-1/2 in W x 3 in D x 14 in H (DWST14925)
- MITUTOYO Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L (950-301)
- MITUTOYO Rule, Steel, 6", Black (182-212)
- MITUTOYO Rule, Steel (182-261)
- MITUTOYO Steel Rule (182-107)
- MITUTOYO Rule, Steel, 18 In (182-241)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/50/100ths (182-222)
- KIPP Ruler, Stainless Steel Self Adhesive. Vertical, zero at bottom. 1000 mm long, 15 mm wide, 1 mm thick (K0759.012210X1000.005)
- Mitutoyo Measuring and Layout Tools